O-Ring, Dash 429, Viton, 0.27 In., PK2

FABORY| Zoro #: G1577055| Mfr #: U38871.025.0500

$13.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 5"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577055 Mfr #: U38871.025.0500
Cross Section Shape: RoundNominal Inside Dia.: 5"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Width: 1/4"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -15 Degrees to 400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 5.525"
Dash Number: 429Durometer: 75 Shore A
Actual Width: 0.275"Nominal Outside Dia.: 5-1/2"
Metal Detectable: NoActual Inside Dia.: 4.975"
O-Ring Material: VitonColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 In., Nominal Width 1/4 In., Actual Inside Dia. 4.975 In., Actual Width 0.275 In., Dash Number 429, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5-1/2 In., Actual Outside Dia. 5.525 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews