O-Ring, Dash 431, Silicone, 0.27 In., PK5

FABORY| Zoro #: G0640972| Mfr #: U38883.025.0525

$10.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 5-1/4"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640972 Mfr #: U38883.025.0525
Cross Section Shape: RoundNominal Inside Dia.: 5-1/4"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 1/4"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -65 Degrees to +400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 5.775"
Dash Number: 431Durometer: 70 Shore A
Actual Width: 0.275"Nominal Outside Dia.: 5-3/4"
Metal Detectable: NoActual Inside Dia.: 5.225"
O-Ring Material: SiliconeColor: Red
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedCountry of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5-1/4 In., Nominal Width 1/4 In., Actual Inside Dia. 5.225 In., Actual Width 0.275 In., Dash Number 431, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5-3/4 In., Actual Outside Dia. 5.775 In., Temp. Range -65 Degrees to +400 Degrees F

Reviews