Zoro Select
O-Ring, Dash 436, Viton, 0.27 In., PK2
Mfr # U38875.025.0587
Zoro # G0810853
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 436
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 U38805.012.0562
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID ZUSAH5X235
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 U38801.012.0250
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK25 U38801.018.0412
- ZORO SELECT O-Ring, Dash 149, Silicone, 0.1 In., PK10 U38883.009.0281
- ZORO SELECT O-Ring, Dash 214, Viton, 0.13 In., PK25 1CTC7
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 30mm ID, PK5 ZUSAVB75M3X30
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK5 ZUSAHSN80137
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK5000 3GCZ1
- MIDWEST FASTENER 2" x 2-3/16" x 3/32" Rubber O-Rings 10PK 64824
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 1CUY1
- Zoro Select Individual & Bulk O-Rings