STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

O-Ring, Dash 453, Buna N, 0.27 In., PK2

FABORY| Zoro #: G0400881| Mfr #: U38801.025.1200

$3.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 11.975"
O-Ring Material: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400881 Mfr #: U38801.025.1200
Cross Section Shape: RoundActual Inside Dia.: 11.975"
O-Ring Material: Buna NMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 12"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 12.525"Nominal Width: 1/4"
Temp. Range: -40 Degrees to 250 Degrees FNominal Outside Dia.: 12-1/2"
System of Measurement: InchActual Width: 0.275"
Durometer (Hardness) Rating: Medium HardColor: Black
Dash Number: 453Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 In., Nominal Width 1/4 In., Actual Inside Dia. 11.975 In., Actual Width 0.275 In., Dash Number 453, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 12-1/2 In., Actual Outside Dia. 12.525 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 2

Reviews