Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
O-Ring, Dash 454, Buna N, 0.27 In., PK2
  • Zoro #: G0255087
  • Mfr #: U38801.025.1250
$4.09 ($2.05/unit)
  • Cross Section Shape: Round
  • Color: Black
  • Item: O-ring
See full product details
Orders over $50 ship free.

Fabory #U38801.025.1250 Specifications

  • Zoro #: G0255087
  • Mfr #: U38801.025.1250
Cross Section Shape: Round Color: Black
Item: O-ring Actual Inside Dia.: 12.475"
Nominal Outside Dia.: 13" O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer: 70 Shore A X-Ray Dectectable: No
Durometer (Hardness) Rating: Medium Hard Actual Width: 0.275"
O-Ring Material: Buna N Nominal Inside Dia.: 12-1/2"
FDA Approved: No Nominal Width: 1/4"
System of Measurement: Inch Metal Detectable: No
X-Ray Detectable: No Temp. Range: -40 Degrees to 250 Degrees F
Actual Outside Dia.: 13.025" Meets/Exceeds: SAE J200, ASTM D2000
Dash Number: 454 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12-1/2 In., Nominal Width 1/4 In., Actual Inside Dia. 12.475 In., Actual Width 0.275 In., Dash Number 454, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13 In., Actual Outside Dia. 13.025 In., Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No

Reviews of Fabory #U38801.025.1250