O-Ring, Dash 459, EPDM, 0.27 In., PK2

FABORY| Zoro #: G1746771| Mfr #: U38869.025.1500

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 459
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746771 Mfr #: U38869.025.1500
Durometer: 70 Shore ADash Number: 459
O-Ring Material: EPDMSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 15.525"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterColor: Black
Nominal Outside Dia.: 15-1/2"Actual Width: 0.275"
Actual Inside Dia.: 14.975"Temp. Range: -65 Degrees to 300 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 15"
Nominal Width: 1/4"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 In., Nominal Width 1/4 In., Actual Inside Dia. 14.975 In., Actual Width 0.275 In., Dash Number 459, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 15-1/2 In., Actual Outside Dia. 15.525 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 2

Reviews