Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 460, Viton, 0.27 In.

  • Zoro #: G0433833
  • Mfr #: U38875.025.1550
$29.35 20% off
$23.47
  • FDA Approved: No
  • Durometer: 90 Shore A
  • Metal Detectable: No
See full product details
Orders over $75 ship free.

Fabory #U38875.025.1550 Specifications

  • Zoro #: G0433833
  • Mfr #: U38875.025.1550
FDA Approved: No Durometer: 90 Shore A
Metal Detectable: No Actual Width: 0.275 in
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water Nominal Outside Dia.: 16 in
O-Ring Material: Viton Meets/Exceeds: ASTM D2000, SAE J200
Actual Outside Dia.: 16.025 in Durometer (Hardness) Rating: Very Hard
Nominal Inside Dia.: 15 1/2 in Cross Section Shape: Round
Actual Inside Dia.: 15.475 in Temp. Range: -15 Degrees to 400 Degrees F
Item: O-ring X-Ray Detectable: No
X-Ray Dectectable: No Color: Black
Nominal Width: 1/4 in System of Measurement: Inch
Dash Number: 460 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 15.475 in, Actual Width 0.275 in, Dash Number 460, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 16 in, Actual Outside Dia. 16.025 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews of Fabory #U38875.025.1550