O-Ring, Dash 465, EPDM, 0.27 In., PK2

FABORY| Zoro #: G1666664| Mfr #: U38869.025.1800

$15.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 17.955"
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666664 Mfr #: U38869.025.1800
Cross Section Shape: RoundActual Inside Dia.: 17.955"
O-Ring Material: EPDMMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterNominal Inside Dia.: 18"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 18.505"Nominal Width: 1/4"
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 18-1/2"
System of Measurement: InchActual Width: 0.275"
Durometer (Hardness) Rating: Medium HardColor: Black
Dash Number: 465Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 In., Nominal Width 1/4 In., Actual Inside Dia. 17.955 In., Actual Width 0.275 In., Dash Number 465, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 18-1/2 In., Actual Outside Dia. 18.505 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 2

Reviews