Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 465, Viton, 0.27 In.

  • Zoro #: G0588935
  • Mfr #: U38871.025.1800
$30.49
  • Actual Inside Dia.: 17.955 in
  • Nominal Inside Dia.: 18 in
  • O-Ring Material: Viton
See full product details
Orders over $75 ship free.

Fabory #U38871.025.1800 Specifications

  • Zoro #: G0588935
  • Mfr #: U38871.025.1800
Actual Inside Dia.: 17.955 in Nominal Inside Dia.: 18 in
O-Ring Material: Viton Item: O-ring
X-Ray Detectable: No Nominal Outside Dia.: 18 1/2 in
Nominal Width: 1/4 in X-Ray Dectectable: No
Meets/Exceeds: ASTM D2000, SAE J200 Actual Outside Dia.: 18.505 in
Durometer (Hardness) Rating: Medium Hard O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Color: Black System of Measurement: Inch
Metal Detectable: No Actual Width: 0.275 in
FDA Approved: No Dash Number: 465
Durometer: 75 Shore A Temp. Range: -15 Degrees to 400 Degrees F
Cross Section Shape: Round Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 18 in, Nominal Width 1/4 in, Actual Inside Dia. 17.955 in, Actual Width 0.275 in, Dash Number 465, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 18 1/2 in, Actual Outside Dia. 18.505 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews of Fabory #U38871.025.1800