Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
O-Ring, Dash 466, Viton, 0.27 In.
  • Zoro #: G0299092
  • Mfr #: U38875.025.1850
$31.19
  • O-Ring Material: Viton
  • Actual Inside Dia.: 18.455"
  • Color: Black
See full product details
Orders over $50 ship free.

Fabory #U38875.025.1850 Specifications

  • Zoro #: G0299092
  • Mfr #: U38875.025.1850
O-Ring Material: Viton Actual Inside Dia.: 18.455"
Color: Black Actual Width: 0.275"
FDA Approved: No Nominal Width: 1/4"
Cross Section Shape: Round X-Ray Detectable: No
X-Ray Dectectable: No Temp. Range: -15 Degrees to 400 Degrees F
Item: O-ring O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Meets/Exceeds: SAE J200, ASTM D2000 Durometer (Hardness) Rating: Very Hard
Metal Detectable: No Dash Number: 466
System of Measurement: Inch Nominal Inside Dia.: 18-1/2"
Durometer: 90 Shore A Nominal Outside Dia.: 19"
Actual Outside Dia.: 19.005" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 18-1/2 In., Nominal Width 1/4 In., Actual Inside Dia. 18.455 In., Actual Width 0.275 In., Dash Number 466, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 19 In., Actual Outside Dia. 19.005 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews of Fabory #U38875.025.1850