Zoro Select
O-Ring, Dash 473, Viton, 0.27 In.
Mfr # U38875.025.2400
Zoro # G0898904
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 473
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 20 mm ID, PK5 ZUSAQH2X20
- ZORO SELECT O-Ring, Dash 442, Viton, 0.27 In., PK2 U38871.025.0725
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 1CUZ6
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 U38875.006.0037
- ZORO SELECT Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5 ZUSAH70MD224
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 5JJY0
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 25.5mm ID, PK25 ZUSAH2.5X25.5
- ZORO SELECT Silicone O-Ring, 2.5mm Wide 10mm ID, PK25 ZUSAS2.5X10
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 24.5mm ID, PK25 ZUSAH2.4X24.5
- MIDWEST FASTENER 4-1/2" x 5" x 1/4" X-Large Rubber O-Rings 2PK 33061
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 U38805.009.0175
- Zoro Select Individual & Bulk O-Rings