Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 10x8x100mm, PK25
  • Zoro #: G0205068
  • Mfr #: M39250.108.0100
$29.56 ($1.18/unit)
  • Type: High
  • Item: Parallel Key
  • Size: 10 x 8mm
See full product details
Orders over $75 ship free.

Fabory #M39250.108.0100 Specifications

  • Zoro #: G0205068
  • Mfr #: M39250.108.0100
Type: High Item: Parallel Key
Size: 10 x 8mm Length: 100mm
Height: 8mm Thickness Tolerance: Din 6885A
Width: 10mm Finish: Plain
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100mm, Thickness Tolerance Din 6885A, Width 10mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.108.0100