Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 10x8x160mm, PK25
  • Zoro #: G0205059
  • Mfr #: M39250.108.0160
$46.56 ($1.86/unit)
  • Type: High
  • Height: 8mm
  • Length: 160mm
See full product details
Orders over $75 ship free.

Fabory #M39250.108.0160 Specifications

  • Zoro #: G0205059
  • Mfr #: M39250.108.0160
Type: High Height: 8mm
Length: 160mm Material: C45K Steel
Item: Parallel Key Width: 10mm
Finish: Plain Size: 10 x 8mm
Thickness Tolerance: Din 6885A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 160mm, Thickness Tolerance Din 6885A, Width 10mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.108.0160