Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 10x8x56mm, PK25
  • Zoro #: G0205110
  • Mfr #: M39250.108.0056
$21.88 ($0.88/unit)
  • Item: Parallel Key
  • Length: 56mm
  • Width: 10mm
See full product details
Orders over $75 ship free.

Fabory #M39250.108.0056 Specifications

  • Zoro #: G0205110
  • Mfr #: M39250.108.0056
Item: Parallel Key Length: 56mm
Width: 10mm Type: High
Height: 8mm Size: 10 x 8mm
Thickness Tolerance: Din 6885A Finish: Plain
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 56mm, Thickness Tolerance Din 6885A, Width 10mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.108.0056