Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 10x8x70mm, PK25
  • Zoro #: G0205095
  • Mfr #: M39250.108.0070
$23.38 ($0.94/unit)
  • Size: 10 x 8mm
  • Thickness Tolerance: Din 6885A
  • Type: High
See full product details
Orders over $75 ship free.

Fabory #M39250.108.0070 Specifications

  • Zoro #: G0205095
  • Mfr #: M39250.108.0070
Size: 10 x 8mm Thickness Tolerance: Din 6885A
Type: High Length: 70mm
Material: C45K Steel Width: 10mm
Item: Parallel Key Height: 8mm
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 70mm, Thickness Tolerance Din 6885A, Width 10mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.108.0070