Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 10x8x90mm, PK25
  • Zoro #: G0205077
  • Mfr #: M39250.108.0090
$31.49 ($1.26/unit)
  • Size: 10 x 8mm
  • Type: High
  • Width: 10mm
See full product details
Orders over $75 ship free.

Fabory #M39250.108.0090 Specifications

  • Zoro #: G0205077
  • Mfr #: M39250.108.0090
Size: 10 x 8mm Type: High
Width: 10mm Material: C45K Steel
Length: 90mm Thickness Tolerance: Din 6885A
Height: 8mm Finish: Plain
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 90mm, Thickness Tolerance Din 6885A, Width 10mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.108.0090