Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 12x8x140mm, PK10

  • Zoro #: G0205025
  • Mfr #: M39250.128.0140
$23.99 ($2.40/unit)
  • Thickness Tolerance: Din 6885A
  • Length: 140 mm
  • Size: 12 x 8mm
See full product details
Orders over $75 ship free.

Fabory #M39250.128.0140 Specifications

  • Zoro #: G0205025
  • Mfr #: M39250.128.0140
Thickness Tolerance: Din 6885A Length: 140 mm
Size: 12 x 8mm Material: C45K Steel
Item: Parallel Key Width: 12 mm
Type: High Height: 8 mm
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 140mm, Thickness Tolerance Din 6885A, Width 12mm, Height 8mm, Package Quantity 10

Reviews of Fabory #M39250.128.0140