Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 12x8x180mm, PK10
  • Zoro #: G0205016
  • Mfr #: M39250.128.0180
$30.89 ($3.09/unit)
  • Width: 12mm
  • Item: Parallel Key
  • Size: 12 x 8mm
See full product details
Orders over $75 ship free.

Fabory #M39250.128.0180 Specifications

  • Zoro #: G0205016
  • Mfr #: M39250.128.0180
Width: 12mm Item: Parallel Key
Size: 12 x 8mm Finish: Plain
Height: 8mm Material: C45K Steel
Thickness Tolerance: Din 6885A Type: High
Length: 180mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 180mm, Thickness Tolerance Din 6885A, Width 12mm, Height 8mm, Package Quantity 10

Reviews of Fabory #M39250.128.0180