Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 12x8x50mm, PK25
  • Zoro #: G0205040
  • Mfr #: M39250.128.0050
$20.75 ($0.83/unit)
  • Type: High
  • Width: 12 mm
  • Length: 50 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.128.0050 Specifications

  • Zoro #: G0205040
  • Mfr #: M39250.128.0050
Type: High Width: 12 mm
Length: 50 mm Material: C45K Steel
Thickness Tolerance: Din 6885A Height: 8 mm
Finish: Plain Size: 12 x 8mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 50mm, Thickness Tolerance Din 6885A, Width 12mm, Height 8mm, Package Quantity 25

Reviews of Fabory #M39250.128.0050