Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 14x9x120mm, PK10
  • Zoro #: G0204989
  • Mfr #: M39250.149.0120
$24.29 ($2.43/unit)
  • Size: 14 x 9mm
  • Finish: Plain
  • Material: C45K Steel
See full product details
Orders over $75 ship free.

Fabory #M39250.149.0120 Specifications

  • Zoro #: G0204989
  • Mfr #: M39250.149.0120
Size: 14 x 9mm Finish: Plain
Material: C45K Steel Type: High
Width: 14 mm Thickness Tolerance: Din 6885A
Height: 9 mm Length: 120 mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 120mm, Thickness Tolerance Din 6885A, Width 14mm, Height 9mm, Package Quantity 10

Reviews of Fabory #M39250.149.0120