Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 18x11x100mm, PK10
  • Zoro #: G0204858
  • Mfr #: M39250.191.0100
$29.52 ($2.95/unit)
  • Length: 100mm
  • Height: 11mm
  • Material: C45K Steel
See full product details
Orders over $75 ship free.

Fabory #M39250.191.0100 Specifications

  • Zoro #: G0204858
  • Mfr #: M39250.191.0100
Length: 100mm Height: 11mm
Material: C45K Steel Type: High
Finish: Plain Thickness Tolerance: Din 6885A
Size: 18 x 11mm Width: 18mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100mm, Thickness Tolerance Din 6885A, Width 18mm, Height 11mm, Package Quantity 10

Reviews of Fabory #M39250.191.0100