Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 18x11x80mm, PK10

  • Zoro #: G0204867
  • Mfr #: M39250.191.0080
$26.56 ($2.66/unit)
  • Finish: Plain
  • Material: C45K Steel
  • Width: 18 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.191.0080 Specifications

  • Zoro #: G0204867
  • Mfr #: M39250.191.0080
Finish: Plain Material: C45K Steel
Width: 18 mm Type: High
Thickness Tolerance: Din 6885A Height: 11 mm
Item: Parallel Key Length: 80 mm
Size: 18 x 11mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 80mm, Thickness Tolerance Din 6885A, Width 18mm, Height 11mm, Package Quantity 10

Reviews of Fabory #M39250.191.0080