Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x100mm, PK10
  • Zoro #: G0204718
  • Mfr #: M39250.212.0100
$40.99 ($4.10/unit)
  • Item: Parallel Key
  • Length: 100mm
  • Height: 12mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0100 Specifications

  • Zoro #: G0204718
  • Mfr #: M39250.212.0100
Item: Parallel Key Length: 100mm
Height: 12mm Finish: Plain
Material: C45K Steel Size: 20 x 12mm
Thickness Tolerance: Din 6885A Width: 20mm
Type: High Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0100