Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 20x12x110mm, PK10

  • Zoro #: G0204709
  • Mfr #: M39250.212.0110
$42.59 ($4.26/unit)
  • Material: C45K Steel
  • Finish: Plain
  • Size: 20 x 12mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0110 Specifications

  • Zoro #: G0204709
  • Mfr #: M39250.212.0110
Material: C45K Steel Finish: Plain
Size: 20 x 12mm Thickness Tolerance: Din 6885A
Length: 110 mm Type: High
Height: 12 mm Width: 20 mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 110mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0110