Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 20x12x125mm, PK10

  • Zoro #: G0204690
  • Mfr #: M39250.212.0125
$51.49 ($5.15/unit)
  • Material: C45K Steel
  • Height: 12 mm
  • Length: 125 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0125 Specifications

  • Zoro #: G0204690
  • Mfr #: M39250.212.0125
Material: C45K Steel Height: 12 mm
Length: 125 mm Finish: Plain
Width: 20 mm Size: 20 x 12mm
Item: Parallel Key Type: High
Thickness Tolerance: Din 6885A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 125mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0125