Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x140mm, PK10
  • Zoro #: G0204681
  • Mfr #: M39250.212.0140
$53.44 ($5.34/unit)
  • Thickness Tolerance: Din 6885A
  • Type: High
  • Material: C45K Steel
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0140 Specifications

  • Zoro #: G0204681
  • Mfr #: M39250.212.0140
Thickness Tolerance: Din 6885A Type: High
Material: C45K Steel Size: 20 x 12mm
Length: 140mm Finish: Plain
Item: Parallel Key Width: 20mm
Height: 12mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 140mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0140