Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x40mm, PK10
  • Zoro #: G0204788
  • Mfr #: M39250.212.0040
$20.79 ($2.08/unit)
  • Length: 40mm
  • Type: High
  • Height: 12mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0040 Specifications

  • Zoro #: G0204788
  • Mfr #: M39250.212.0040
Length: 40mm Type: High
Height: 12mm Thickness Tolerance: Din 6885A
Item: Parallel Key Finish: Plain
Width: 20mm Size: 20 x 12mm
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 40mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0040