Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 20x12x45mm, PK10

  • Zoro #: G0204779
  • Mfr #: M39250.212.0045
$22.76 14% off
$19.40 ($1.94/unit)
  • Size: 20 x 12mm
  • Length: 45 mm
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0045 Specifications

  • Zoro #: G0204779
  • Mfr #: M39250.212.0045
Size: 20 x 12mm Length: 45 mm
Finish: Plain Height: 12 mm
Item: Parallel Key Type: High
Width: 20 mm Material: C45K Steel
Thickness Tolerance: Din 6885A Shop By: Limited-Time Deals
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 45 mm, Thickness Tolerance Din 6885A, Width 20 mm, Height 12 mm, Package Quantity 10

Reviews of Fabory #M39250.212.0045