Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x50mm, PK10
  • Zoro #: G0204760
  • Mfr #: M39250.212.0050
$27.69 ($2.77/unit)
  • Type: High
  • Thickness Tolerance: Din 6885A
  • Height: 12mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0050 Specifications

  • Zoro #: G0204760
  • Mfr #: M39250.212.0050
Type: High Thickness Tolerance: Din 6885A
Height: 12mm Finish: Plain
Item: Parallel Key Size: 20 x 12mm
Length: 50mm Material: C45K Steel
Width: 20mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 50mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0050