Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 20x12x60mm, PK10

  • Zoro #: G0204751
  • Mfr #: M39250.212.0060
$29.49 ($2.95/unit)
  • Item: Parallel Key
  • Size: 20 x 12mm
  • Thickness Tolerance: Din 6885A
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0060 Specifications

  • Zoro #: G0204751
  • Mfr #: M39250.212.0060
Item: Parallel Key Size: 20 x 12mm
Thickness Tolerance: Din 6885A Height: 12 mm
Width: 20 mm Length: 60 mm
Finish: Plain Material: C45K Steel
Type: High Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 60mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0060