Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x70mm, PK10
  • Zoro #: G0204736
  • Mfr #: M39250.212.0070
$30.56 ($3.06/unit)
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
  • Width: 20mm
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0070 Specifications

  • Zoro #: G0204736
  • Mfr #: M39250.212.0070
Item: Parallel Key Thickness Tolerance: Din 6885A
Width: 20mm Material: C45K Steel
Height: 12mm Length: 70mm
Type: High Size: 20 x 12mm
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 70mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0070