Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 20x12x90mm, PK10
  • Zoro #: G0204727
  • Mfr #: M39250.212.0090
$36.99 ($3.70/unit)
  • Finish: Plain
  • Item: Parallel Key
  • Type: High
See full product details
Orders over $75 ship free.

Fabory #M39250.212.0090 Specifications

  • Zoro #: G0204727
  • Mfr #: M39250.212.0090
Finish: Plain Item: Parallel Key
Type: High Thickness Tolerance: Din 6885A
Width: 20mm Material: C45K Steel
Size: 20 x 12mm Height: 12mm
Length: 90mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 90mm, Thickness Tolerance Din 6885A, Width 20mm, Height 12mm, Package Quantity 10

Reviews of Fabory #M39250.212.0090