Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 22x14x120mm, PK10

  • Zoro #: G0204605
  • Mfr #: M39250.234.0120
$55.99 ($5.60/unit)
  • Width: 22 mm
  • Thickness Tolerance: Din 6885A
  • Type: High
See full product details
Orders over $75 ship free.

Fabory #M39250.234.0120 Specifications

  • Zoro #: G0204605
  • Mfr #: M39250.234.0120
Width: 22 mm Thickness Tolerance: Din 6885A
Type: High Height: 14 mm
Size: 22 x 14mm Length: 120 mm
Finish: Plain Item: Parallel Key
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 120mm, Thickness Tolerance Din 6885A, Width 22mm, Height 14mm, Package Quantity 10

Reviews of Fabory #M39250.234.0120