Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 22x14x140mm, PK10

  • Zoro #: G0204596
  • Mfr #: M39250.234.0140
$70.49 ($7.05/unit)
  • Width: 22 mm
  • Size: 22 x 14mm
  • Height: 14 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.234.0140 Specifications

  • Zoro #: G0204596
  • Mfr #: M39250.234.0140
Width: 22 mm Size: 22 x 14mm
Height: 14 mm Thickness Tolerance: Din 6885A
Item: Parallel Key Type: High
Material: C45K Steel Length: 140 mm
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 140mm, Thickness Tolerance Din 6885A, Width 22mm, Height 14mm, Package Quantity 10

Reviews of Fabory #M39250.234.0140