Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 22x14x56mm, PK10
  • Zoro #: G0204666
  • Mfr #: M39250.234.0056
$35.84 ($3.58/unit)
  • Finish: Plain
  • Length: 56mm
  • Width: 22mm
See full product details
Orders over $75 ship free.

Fabory #M39250.234.0056 Specifications

  • Zoro #: G0204666
  • Mfr #: M39250.234.0056
Finish: Plain Length: 56mm
Width: 22mm Thickness Tolerance: Din 6885A
Type: High Item: Parallel Key
Material: C45K Steel Height: 14mm
Size: 22 x 14mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 56mm, Thickness Tolerance Din 6885A, Width 22mm, Height 14mm, Package Quantity 10

Reviews of Fabory #M39250.234.0056