Skip to Main Content
customer-service Help
Fabory

Parallel Key, C45K Steel, 22x14x63mm, PK10

Fabory Parallel Key, C45K Steel, 22x14x63mm, PK10 M39250.234.0063
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.76 ($3.98/unit)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $39.76

Fabory #M39250.234.0063 Specifications

  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 63 mm
  • Width: 22 mm
  • Height: 14 mm
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
  • Size: 22 x 14mm
  • Length (Straight Wireway): 63 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 63 mm, Thickness Tolerance Din 6885A, Width 22 mm, Height 14 mm, Package Quantity 10

Reviews of Fabory #M39250.234.0063