Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 25x14x100mm, PK10
  • Zoro #: G0204578
  • Mfr #: M39250.264.0100
$62.57 ($6.26/unit)
  • Type: High
  • Finish: Plain
  • Length: 100mm
See full product details
Orders over $75 ship free.

Fabory #M39250.264.0100 Specifications

  • Zoro #: G0204578
  • Mfr #: M39250.264.0100
Type: High Finish: Plain
Length: 100mm Size: 25 x 14mm
Item: Parallel Key Width: 25mm
Thickness Tolerance: Din 6885A Material: C45K Steel
Height: 14mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 100mm, Thickness Tolerance Din 6885A, Width 25mm, Height 14mm, Package Quantity 10

Reviews of Fabory #M39250.264.0100