Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parallel Key, C45K Steel, 25x14x140mm, PK10

  • Zoro #: G0204569
  • Mfr #: M39250.264.0140
$81.75 ($8.18/unit)
  • Type: High
  • Item: Parallel Key
  • Width: 25 mm
See full product details
This item ships free.

Fabory #M39250.264.0140 Specifications

  • Zoro #: G0204569
  • Mfr #: M39250.264.0140
Type: High Item: Parallel Key
Width: 25 mm Finish: Plain
Thickness Tolerance: Din 6885A Height: 14 mm
Size: 25 x 14mm Length: 140 mm
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 140 mm, Thickness Tolerance Din 6885A, Width 25 mm, Height 14 mm, Package Quantity 10

Reviews of Fabory #M39250.264.0140