Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 25x14x250mm, PK5
  • Zoro #: G0204541
  • Mfr #: M39250.264.0250
$67.25 ($13.45/unit)
  • Type: High
  • Material: C45K Steel
  • Thickness Tolerance: Din 6885A
See full product details
Orders over $75 ship free.

Fabory #M39250.264.0250 Specifications

  • Zoro #: G0204541
  • Mfr #: M39250.264.0250
Type: High Material: C45K Steel
Thickness Tolerance: Din 6885A Finish: Plain
Height: 14 mm Width: 25 mm
Size: 25 x 14mm Length: 250 mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 250mm, Thickness Tolerance Din 6885A, Width 25mm, Height 14mm, Package Quantity 5

Reviews of Fabory #M39250.264.0250