Fabory
Parallel Key, C45K Steel, 25x14x63mm, PK10
- Zoro #: G0204587
- Mfr #: M39250.264.0063
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $72.09
Fabory #M39250.264.0063 Specifications
- Zoro #: G0204587
- Mfr #: M39250.264.0063
- Type: High
- Material: C45K Steel
- Finish: Plain
- Length: 63 mm
- Width: 25 mm
- Height: 14 mm
- Thickness Tolerance: Din 6885A
- Item: Parallel Key
- Size: 25 x 14mm
- Length (Straight Wireway): 63 mm
- Country of Origin (subject to change): Multiple
Description
Parallel Key, High, C45K Steel, Finish Plain, Length 63 mm, Thickness Tolerance Din 6885A, Width 25 mm, Height 14 mm, Package Quantity 10
Reviews of Fabory #M39250.264.0063
Explore more
- Fabory Parallel Key, C45K Steel, 25x14x200mm, PK5 M39250.264.0200
- Fabory Parallel Key, C45K Steel, 25x14x250mm, PK5 M39250.264.0250
- Fabory Parallel Key, C45K Steel, 25x14x140mm, PK10 M39250.264.0140
- Fabory Parallel Key, C45K Steel, 25x14x100mm, PK10 M39250.264.0100
- Fabory Parallel Key, C45K Steel, 4 x 4 x 8mm, PK50 M39250.044.0008
- Fabory Parallel Key, C45K Steel, 18x11x60mm, PK10 M39250.191.0060
- Fabory Parallel Key, C45K Steel, 28x16x90mm, PK5 M39250.296.0090
- Fabory Parallel Key, C45K Steel, 12x8x80mm, PK10 M39250.128.0080
- Zoro Select Keystock, Under, 3/4x3/4 In, 36 In L WWG310750075036
- Zoro Select Keystock, Undersized, 1m L, 7 x 8mm WWG3008071000
- Zoro Select Keystock, Under, 12 In L, 7/16 x 1/2 WWG310437050012
- Fabory Undersized Key Stock