Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 28x16x110mm, PK5
  • Zoro #: G0204499
  • Mfr #: M39250.296.0110
$42.49 ($8.50/unit)
  • Type: High
  • Finish: Plain
  • Size: 28 x 16mm
See full product details
Orders over $75 ship free.

Fabory #M39250.296.0110 Specifications

  • Zoro #: G0204499
  • Mfr #: M39250.296.0110
Type: High Finish: Plain
Size: 28 x 16mm Item: Parallel Key
Thickness Tolerance: Din 6885A Length: 110mm
Height: 16mm Material: C45K Steel
Width: 28mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 110mm, Thickness Tolerance Din 6885A, Width 28mm, Height 16mm, Package Quantity 5

Reviews of Fabory #M39250.296.0110