Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 28x16x125mm, PK5
  • Zoro #: G0204480
  • Mfr #: M39250.296.0125
$51.92 ($10.38/unit)
  • Thickness Tolerance: Din 6885A
  • Material: C45K Steel
  • Type: High
See full product details
Orders over $75 ship free.

Fabory #M39250.296.0125 Specifications

  • Zoro #: G0204480
  • Mfr #: M39250.296.0125
Thickness Tolerance: Din 6885A Material: C45K Steel
Type: High Width: 28 mm
Length: 125 mm Size: 28 x 16mm
Item: Parallel Key Finish: Plain
Height: 16 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 125mm, Thickness Tolerance Din 6885A, Width 28mm, Height 16mm, Package Quantity 5

Reviews of Fabory #M39250.296.0125