Skip to Main Content
customer-service Help
Fabory

Parallel Key, C45K Steel, 28x16x160mm, PK5

Fabory Parallel Key, C45K Steel, 28x16x160mm, PK5 M39250.296.0160
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.72 ($11.74/unit)
  • Promotion Restriction: Not eligible for promotion
  • Type: High
  • Material: C45K Steel
See full product details
Out of Stock
Total: $58.72

Fabory #M39250.296.0160 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 160 mm
  • Width: 28 mm
  • Height: 16 mm
  • Thickness Tolerance: Din 6885A
  • Size: 28 x 16mm
  • Item: Parallel Key
  • Length (Straight Wireway): 160 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 160 mm, Thickness Tolerance Din 6885A, Width 28 mm, Height 16 mm, Package Quantity 5

Reviews of Fabory #M39250.296.0160