Skip to Main Content
customer-service Help
Fabory

Parallel Key, C45K Steel, 28x16x180mm, PK5

Fabory Parallel Key, C45K Steel, 28x16x180mm, PK5 M39250.296.0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.23 ($7.45/unit)
  • Type: High
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $37.23

Fabory #M39250.296.0180 Specifications

  • Type: High
  • Material: C45K Steel
  • Finish: Plain
  • Length: 180 mm
  • Width: 28 mm
  • Height: 16 mm
  • Size: 28 x 16mm
  • Item: Parallel Key
  • Thickness Tolerance: Din 6885A
  • Length (Straight Wireway): 180 mm
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 180 mm, Thickness Tolerance Din 6885A, Width 28 mm, Height 16 mm, Package Quantity 5

Reviews of Fabory #M39250.296.0180