Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 28x16x200mm, PK5
  • Zoro #: G0204456
  • Mfr #: M39250.296.0200
$68.56 ($13.71/unit)
  • Material: C45K Steel
  • Width: 28 mm
  • Height: 16 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.296.0200 Specifications

  • Zoro #: G0204456
  • Mfr #: M39250.296.0200
Material: C45K Steel Width: 28 mm
Height: 16 mm Size: 28 x 16mm
Finish: Plain Length: 200 mm
Item: Parallel Key Type: High
Thickness Tolerance: Din 6885A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 200mm, Thickness Tolerance Din 6885A, Width 28mm, Height 16mm, Package Quantity 5

Reviews of Fabory #M39250.296.0200