Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 28x16x90mm, PK5
  • Zoro #: G0204517
  • Mfr #: M39250.296.0090
$35.88 ($7.18/unit)
  • Item: Parallel Key
  • Length: 90mm
  • Size: 28 x 16mm
See full product details
Orders over $75 ship free.

Fabory #M39250.296.0090 Specifications

  • Zoro #: G0204517
  • Mfr #: M39250.296.0090
Item: Parallel Key Length: 90mm
Size: 28 x 16mm Width: 28mm
Material: C45K Steel Height: 16mm
Type: High Thickness Tolerance: Din 6885A
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 90mm, Thickness Tolerance Din 6885A, Width 28mm, Height 16mm, Package Quantity 5

Reviews of Fabory #M39250.296.0090