Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 32x18x160mm, PK5
  • Zoro #: G0204401
  • Mfr #: M39250.338.0160
$68.75 ($13.75/unit)
  • Height: 18mm
  • Size: 32 x 18mm
  • Material: C45K Steel
See full product details
Orders over $75 ship free.

Fabory #M39250.338.0160 Specifications

  • Zoro #: G0204401
  • Mfr #: M39250.338.0160
Height: 18mm Size: 32 x 18mm
Material: C45K Steel Item: Parallel Key
Width: 32mm Length: 160mm
Thickness Tolerance: Din 6885A Type: High
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 160mm, Thickness Tolerance Din 6885A, Width 32mm, Height 18mm, Package Quantity 5

Reviews of Fabory #M39250.338.0160