Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 32x18x180mm, PK5
  • Zoro #: G0204395
  • Mfr #: M39250.338.0180
$80.49 ($16.10/unit)
  • Material: C45K Steel
  • Thickness Tolerance: Din 6885A
  • Size: 32 x 18mm
See full product details
This item ships free.

Fabory #M39250.338.0180 Specifications

  • Zoro #: G0204395
  • Mfr #: M39250.338.0180
Material: C45K Steel Thickness Tolerance: Din 6885A
Size: 32 x 18mm Type: High
Height: 18mm Width: 32mm
Finish: Plain Length: 180mm
Item: Parallel Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 180mm, Thickness Tolerance Din 6885A, Width 32mm, Height 18mm, Package Quantity 5

Reviews of Fabory #M39250.338.0180