Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 32x18x80mm, PK5
  • Zoro #: G0204438
  • Mfr #: M39250.338.0080
$57.44 ($11.49/unit)
  • Size: 32 x 18mm
  • Item: Parallel Key
  • Width: 32 mm
See full product details
Orders over $75 ship free.

Fabory #M39250.338.0080 Specifications

  • Zoro #: G0204438
  • Mfr #: M39250.338.0080
Size: 32 x 18mm Item: Parallel Key
Width: 32 mm Height: 18 mm
Length: 80 mm Thickness Tolerance: Din 6885A
Finish: Plain Type: High
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 80mm, Thickness Tolerance Din 6885A, Width 32mm, Height 18mm, Package Quantity 5

Reviews of Fabory #M39250.338.0080