Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Parallel Key, C45K Steel, 32x18x90mm, PK5
  • Zoro #: G0204429
  • Mfr #: M39250.338.0090
$64.25 ($12.85/unit)
  • Length: 90mm
  • Finish: Plain
  • Material: C45K Steel
See full product details
Orders over $75 ship free.

Fabory #M39250.338.0090 Specifications

  • Zoro #: G0204429
  • Mfr #: M39250.338.0090
Length: 90mm Finish: Plain
Material: C45K Steel Width: 32mm
Item: Parallel Key Height: 18mm
Size: 32 x 18mm Type: High
Thickness Tolerance: Din 6885A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallel Key, High, C45K Steel, Finish Plain, Length 90mm, Thickness Tolerance Din 6885A, Width 32mm, Height 18mm, Package Quantity 5

Reviews of Fabory #M39250.338.0090